Truck Box Door Lanyard, Silver
Mfr # 3004713
Zoro # G212936866
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Features
Made from aircraft grade materials, Universal design with two swagged eyelets fits most drop door and swing door truck boxes
Compatible Product Type
Truck Boxes
Overall Length
25 3/4 in
Compatible with Series
Universal
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004713
Zoro #
G212936866
UPC #
724920093699
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
25 3/4 in
Details
Features
Made from aircraft grade materials, Universal design with two swagged eyelets fits most drop door and swing door truck boxes
Item
Truck Box Door Lanyard
Compatible Product Type
Truck Boxes
Compatible with Series
Universal
Body Material
Steel
Description
Truck Box Door Lanyard, Steel Material, Silver Color, Aircraft Grade Materials, Universal Design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.