Shop All Truck Boxes
Buyers Products
16x13x96 Inch White Steel Topsider Truck Box
Mfr # 1702860
Zoro # G8059558
product price: $779.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Width 96"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 13"
Product Information
- Brand Buyers Products
- MFR # 1702860
- Zoro # G8059558
- UPC # 724920077637
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 96" |
Depth | 13" |
Height | 16" |
Overall Width | 96 in |
Overall Height | 16 in |
Overall Depth | 13 in |
Details
Description
This Topside Truck Box,TopsiderSteel,13"x96"x16" is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Both scratch and corrosion resistant, the portable tool box has a drop door lid. The sturdy tool box also has a powder coated steel body and white finish. Its 13" depth means there is ample space in this tool box for all your tools. It has an overall width of 96". The Topside Truck Box,TopsiderSteel,13"x96"x16" is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS TransLine Connector 3/8x3/8-18 Ford Taurus, Linc Continental, Merc Sable (TR-755)
- ZEP General Purpose Cleaner/Degreaser, PK12 (1047944)
- TIE DOWN MARINE Roller-2-1/2"X12" Side 5/8" Id, #86477 (86477)
- PERFORMANCE TOOL 3 In Cup Wire Brush - Coarse Brush-Cup Wire, W1214C (W1214C)
- BUYERS PRODUCTS 16x13x72 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721551)
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- BUYERS PRODUCTS 59x24x85 Inch Flat Floor Black Steel Backpack Truck Box (BP855924B)
- BUYERS PRODUCTS 23x20x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Tool Box (1739415)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L (UB623520)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735133)
- Buyers Products Truck Boxes