Shop All Truck Boxes
Buyers Products
14x16x24 Inch Black Steel Underbody Truck Box With Paddle Latch
Mfr # 1703100
Zoro # G8540971
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 16"
Product Information
- Brand Buyers Products
- MFR # 1703100
- Zoro # G8540971
- UPC # 724920073592
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 16" |
Height | 14" |
Overall Width | 24 in |
Overall Height | 14 in |
Overall Depth | 16 in |
Details
Description
If you need a tool box that is strong and durable, this Buyers Products Underbody Truck Box is the perfect choice. It has been designed to be both heavy-duty and long-lasting. The 24"W steel underbody truck box offers 2.9 cu ft of storage space. This black tool box features a drop door lid, which can be opened in either direction depending on your needs. The 14 ga. body and 12 ga. door have been powder coated for enhanced protection against rust and corrosion. If you are looking for an underbody truck box that will last, the Buyers Products Underbody Truck Box is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Alloy Wheel, Black Widow 18x8 5x114.3 ET42 CB73.1 Black Machined (081926)
- SPEC-D TUNING 00-04 Chrysler Pt Cruiser Euro Tail Lightss Smoked Lens (LT-PTC01G-APC)
- AMERICAN SAFETY RAZOR Point Snap Off Replacement Blades, Card O (ASR66-0372)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.550)
- BUYERS PRODUCTS 21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705650)
- BUYERS PRODUCTS 35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701280)
- BUYERS PRODUCTS 18x18x48 Inch White Steel Underbody Truck Box (1702410)
- BUYERS PRODUCTS 30"W 5.3 cu. ft. White Steel Underbody Truck Box (1702203)
- BUYERS PRODUCTS 18x16x96 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721568)
- BUYERS PRODUCTS 14x12x18 Inch Black Steel Underbody Truck Box (1703349)
- UWS Utility Chest Box, 48", EC20252 (EC20252)
- Buyers Products Truck Bed & Tailgate Accessories