Truck Box, Underbody, Steel, 30"W, White, 5.3 cu. ft.

  • Mfr # 1702403

  • Zoro # G3495642


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Color
White
Body Material
Steel
Truck Box Type
Underbody Truck Box
Finish
Powder-Coated
Includes
Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1702403
Zoro #
G3495642
UPC #
724920069427
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
30 in
Overall Depth
18 in
Lid Thickness
14 ga
Body Thickness
14 ga

Details

Item
Underbody Truck Box
Color
White
Body Material
Steel
Truck Box Type
Underbody Truck Box
Finish
Powder-Coated
Includes
Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch
Texture
Smooth
Lid Type
Non-Adjustable
Features
Recessed Drop Door and Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed and Beveled Door Edges
Lid Hinge
Yes
Storage Capacity
5.3 cu ft
Weather Resistant
Yes
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Lid Material
Steel
Latch Type
T-Handle Compression
Mount Type
Bracket
Lock Type
Keyed

Description

Underbody Truck Box, White, Single Drop-Down Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 5.3 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.