Zoro Homepage

Truck Light Mounting Cabinet

  • Mfr # LB3253

  • Zoro # G4073657


product price: $70.95
/ea

Key Features

Color
Black
Includes
Drain Holes
For Use With
Triple Oval Body Light
Material
Steel
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB3253
Zoro #
G4073657
UPC #
724920082297
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
3 in
Overall Length
25 in

Details

Item
Light Box
Color
Black
Includes
Drain Holes
For Use With
Triple Oval Body Light
Material
Steel
Compatible Light Type
Snowplow Light, Trailer Light, Truck Light
Product Type
Light Box

Description

Light Box, Product Type Light Box, Color Black, Material Steel, Overall Length 25 in, Overall Height 3 in, Overall Width 3 in, Compatible Light Type Snowplow Light, Trailer Light, Truck Light, Includes Drain Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.