Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1702311

  • Zoro # G816496025


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Features
Replaceable Gasket Sealing System
Color
Black
Overall Width
48 in
Finish
Powder-Coated
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702311
Zoro #
G816496025
UPC #
724920191548
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
18 in
Body Thickness
14 ga
Lid Thickness
12 ga

Details

Features
Replaceable Gasket Sealing System
Color
Black
Finish
Powder-Coated
Body Material
Steel
Item
Underbody Truck Box
Storage Capacity
9 cu ft
Truck Box Type
Underbody Truck Box
Lock Type
Keyed
Texture
Smooth
Lid Material
Steel
Latch Type
T-Handle
Resistance Properties
Corrosion-Resistant
Lid Type
Single Drop-Down Door

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 9 cu ft, Body Material Steel, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.