Shop BUYERS PRODUCTS
See all product information
Create Account
14/10.5x12x24 Inch Black Steel Underbody Truck Box With Slanted Back
- Mfr # 1703352
- Zoro # G6019461
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
12 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703352
- Zoro #
- G6019461
- UPC #
- 724920143127
- Country of Origin
- United States
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 14 in
- Overall Width
- 24 in
- Body Thickness
- 14 ga
- Lid Thickness
- 14 ga
- Fits Chest Size
- Slanted Back design allows room for Fuel Fill Hoses on Single Rear Wheel Flatbeds
Details
- Item
- Underbody Truck Box
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- Black
- Texture
- Smooth
- Latch Type
- T-Handle
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 2.6 cu ft
- Finish
- Powder-Coated
- Lid Material
- Steel
- Features
- Slanted Back design allows room for Fuel Fill Hoses on Single Rear Wheel Flatbeds
- Lid Style
- Single Drop-Down Door
- Mount Type
- Bracket
- Resistance Properties
- Weather-Resistant
- Number of Compartments
- 1
- Wire Color
- Black
Description
The Buyers Products 1703352 Black Slanted Underbody Box, 14X12X24 is the perfect solution for your storage needs. You will be able to keep your tools organised and safe with this sturdy tool box. The black slanted underbody box is made of steel, which means it is both durable and reliable. Its powder-coated finish ensures that it resists scratches and corrosion. It has a depth of 12" and height of 14". This underbody truck box comes with a T-handle locking system to keep your tools secure. With its sleek design, the Buyers Products 1703352 Black Slanted Underbody Box, 14X12X24 will look great in any vehicle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.