Zoro Homepage

Truck Tool Box

  • Mfr # 1705800

  • Zoro # G916496123


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
5 cu ft
Overall Depth
18 in
Overall Height
18 in
Features
Replaceable Gasket Sealing System
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705800
Zoro #
G916496123
UPC #
724920193498
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
24 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Storage Capacity
5 cu ft
Features
Replaceable Gasket Sealing System
Item
Underbody Truck Box
Color
Black
Body Material
Aluminum
Finish
Powder-Coated
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Truck Box Type
Underbody Truck Box
Lid Material
Aluminum
Texture
Smooth
Latch Type
T-Handle Compression
Lid Type
Single Barn Door

Description

Underbody Truck Box, Black, Single Barn Door, Overall Width 24 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 5 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.