Zoro Homepage

Truck Tool Box

  • Mfr # 1705835

  • Zoro # G016496030


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
24 in
Storage Capacity
12 cu ft
Finish
Powder-Coated
Features
Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705835
Zoro #
G016496030
UPC #
724920184489
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
24 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Black
Storage Capacity
12 cu ft
Finish
Powder-Coated
Features
Replaceable Gasket Sealing System
Body Material
Aluminum
Item
Underbody Truck Box
Lid Material
Aluminum
Texture
Smooth
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Lock Type
Keyed
Truck Box Type
Underbody Truck Box
Lid Type
Double Barn Doors

Description

Underbody Truck Box, Black, Double Barn Doors, Overall Width 36 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 12 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.