Zoro Homepage

Truck Tool Box

  • Mfr # 1706970

  • Zoro # G316496037


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Storage Capacity
9 cu ft
Overall Height
18 in
Overall Width
48 in
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706970
Zoro #
G316496037
UPC #
724920185332
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
48 in
Overall Depth
18 in
Body Thickness
0.125 in

Details

Finish
Powder-Coated
Item
Underbody Truck Box
Storage Capacity
9 cu ft
Lid Type
Adjustable
Body Material
Aluminum
Color
Black
Truck Box Type
Underbody Truck Box
Lid Material
Aluminum
Latch Type
T-Handle Compression
Texture
Smooth
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 9 cu ft, Body Material Aluminum, Lid Type Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.