Zoro Homepage

Truck Tool Box

  • Mfr # 1721688

  • Zoro # G916496130


product price: $2,677.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Finish
Powder-Coated
Overall Depth
18 in
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721688
Zoro #
G916496130
UPC #
724920237611
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
21 in
Overall Width
90 in
Body Thickness
0.1 in

Details

Finish
Powder-Coated
Item
Side-Mount Truck Box
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Color
Gloss Black
Storage Capacity
20 cu ft
Lid Material
Aluminum
Truck Box Type
Side-Mount Truck Box
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Type
Single Drop-Down Door, Single Flip-Up Door

Description

Side-Mount Truck Box, Gloss Black, Single Drop-Down Door, Single Flip-Up Door, Overall Width 90 in, Overall Depth 18 in, Overall Height 21 in, Storage Capacity 20 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.