Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1725118

  • Zoro # G116496053


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
20 in
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725118
Zoro #
G116496053
UPC #
724920187633
Country of Origin
United States

Dimensions

Overall Depth
20 in
Overall Width
36 in
Overall Height
20 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Black
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Finish
Powder-Coated
Storage Capacity
9 cu ft
Item
Underbody Truck Box
Latch Type
T-Handle Compression
Texture
Diamond Plate
Truck Box Type
Underbody Truck Box
Lock Type
Keyed
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant
Lid Type
Single Drop-Down Door

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 36 in, Overall Depth 20 in, Overall Height 20 in, Storage Capacity 9 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.