Zoro Homepage

Truck Tool Box

  • Mfr # 1733015

  • Zoro # G516495557


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Body Material
Aluminum
Storage Capacity
6 cu ft
Overall Width
47 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733015
Zoro #
G516495557
UPC #
724920235709
Country of Origin
United States

Dimensions

Overall Width
47 in
Overall Depth
16 in
Overall Height
13 in
Body Thickness
0.056 in

Details

Includes
Mounting Hardware
Body Material
Aluminum
Storage Capacity
6 cu ft
Item
Topside Truck Box
Color
Matte Black
Finish
Powder-Coated
Latch Type
Push Button
Truck Box Type
Topside Truck Box
Resistance Properties
Corrosion-Resistant
Mount Type
J-Hook
Lock Type
Keyed
Lid Material
Aluminum
Texture
Diamond Plate
Lid Type
Single Flip-Up Door

Description

Topside Truck Box, Matte Black, Single Flip-Up Door, Overall Width 47 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 6 cu ft, Includes Mounting Hardware, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.