Zoro Homepage

Truck Tool Box

  • Mfr # 1749445

  • Zoro # G616496096


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Storage Capacity
20 cu ft
Overall Height
27 in
Overall Depth
18 in
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1749445
Zoro #
G616496096
UPC #
724920259873
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Depth
18 in
Overall Width
71 in
Body Thickness
0.08 in

Details

Item
Crossover Truck Box
Body Material
Aluminum
Storage Capacity
20 cu ft
Finish
Powder-Coated
Color
White
Lock Type
Keyed
Truck Box Type
Crossover Truck Box
Latch Type
Push Button
Texture
Diamond Plate
Lid Material
Aluminum
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, White, Single Lid, Overall Width 71 in, Overall Depth 18 in, Overall Height 27 in, Storage Capacity 20 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.