Zoro Homepage

Truck Tool Box

  • Mfr # 1752836

  • Zoro # G316495573


product price: $1,380.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Features
Replaceable Gasket Sealing System
Overall Width
96 in
Overall Height
18 in
Color
Gloss Black
Storage Capacity
18 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752836
Zoro #
G316495573
UPC #
724920195577
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Height
18 in
Overall Depth
18 in
Body Thickness
12 ga
Lid Thickness
12 ga

Details

Features
Replaceable Gasket Sealing System
Item
Topside Truck Box
Color
Gloss Black
Storage Capacity
18 cu ft
Body Material
Steel
Finish
Powder-Coated
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Lock Type
Keyed
Lid Material
Steel
Truck Box Type
Topside Truck Box
Latch Type
T-Handle Compression
Texture
Smooth
Lid Type
Double Drop-Down Doors

Description

Topside Truck Box, Gloss Black, Double Drop-Down Doors, Overall Width 96 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 18 cu ft, Body Material Steel, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.