Zoro Homepage

Truck Tool Box

  • Mfr # 1763124

  • Zoro # G916496055


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Overall Height
18 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1763124
Zoro #
G916496055
UPC #
724920228152
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
24 in
Overall Width
48 in
Body Thickness
0.125 in

Details

Color
Silver
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Item
Underbody Truck Box
Lid Style
Double Barn Doors
Storage Capacity
12 cu ft
Texture
Smooth
Lock Type
Keyed
Mount Type
J-Hook
Latch Type
Cam-Action Latch
Resistance Properties
Corrosion-Resistant
Truck Box Type
Underbody Truck Box
Lid Material
Aluminum

Description

Underbody Truck Box, Silver, Double Barn Doors, Overall Width 48 in, Overall Depth 24 in, Overall Height 18 in, Storage Capacity 12 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.