Shop BUYERS PRODUCTS

Truckbox, Trailer Tongue, Double Lid, 7.1 cu ft Cap, 36 in Overall W, 18 in Overall D, Black

  • Mfr # 1701680

  • Zoro # G7612247


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polyethylene
Truck Box Type
Trailer Tongue Box
Color
Matte Black
Overall Depth
18 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1701680
Zoro #
G7612247
UPC #
724920066549
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
36 in

Details

Item
Trailer Tongue Box
Body Material
Polyethylene
Truck Box Type
Trailer Tongue Box
Color
Matte Black
Texture
Smooth
Latch Type
Hasp
Lock Type
Padlockable
Lid Type
Non-Adjustable
Storage Capacity
7.1 cu ft
Finish
Unfinished
Lid Material
Polyethylene
Features
Double-Wall Hinged Lid
Lid Hinge
Yes
Weather Resistant
Yes
Number of Compartments
2
Mount Type
Bolt
Resistance Properties
Corrosion-Resistant, Weather-Resistant

Description

The Black Poly Trailer Tongue Truck Tool Box gives you increased durability in a lightweight package with its dent- and rust-resistant molded, high-density ribbed polyethylene construction. It's designed to provide a secure fit when mounting to the front of an A-frame trailer.


The chest helps protect your equipment with a double-walled lid and weather resistant zinc-plated hasp (fits standard padlocks).
Product Common Use: For use with A-frame or Straight-Tongue trailers, Dump Trailer Pump And Battery Boxes, Commercial Work or Recreational Trailers, Trailer Dealers and Trailer OEM's


•Rugged dent-resistant, high-density polyethylene body.
•Shut out weather and theft with the molded, double-wall hinged lid.
•Corrosion resistant zinc-plated hasp fits standard padlocks.
•Lightweight construction for easy mounting to the front of A-frame style trailers.
•Made in the USA.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.