Shop BUYERS PRODUCTS
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Underbody
- Mfr # 1702417
- Zoro # G6020301
product price:Â
$
859.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
White
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702417
- Zoro #
- G6020301
- UPC #
- 724920093590
- Country of Origin
- United States
- Item
- White Steel Underbody,18X18X66
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- White
- Lock Type
- T-Handles
- Lid Type
- Drop Door
- Finish
- Powder-Coated
- Features
- Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System
- Storage Capacity
- 13.2 cu ft
- Mount Type
- Bracket
- Latch Type
- T-Handle
- Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Lid Style
- Single Drop-Down Door
- Lid Material
- Steel
- Wire Color
- White
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 66 in
- Body Thickness
- 14 ga
- Fits Chest Size
- Recessed Drop Door and Continuous Hidden Hinge, Locking Stainless Steel Latch, Replaceable Gasket Sealing System
- Lid Thickness
- 14 ga
Description
Underbody, White, Single Drop-Down Door, Overall Width 66 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 13.2 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Recessed Drop Door and Continuous Hidden Hinge, Locking Stainless Steel Latch, Replaceable Gasket Sealing System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.