Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underbody

  • Mfr # 1702425

  • Zoro # G211320642


product price: $819.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Storage Capacity
14.5 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1702425
Zoro #
G211320642
UPC #
724920230872
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
72 in
Overall Height
18 in
Body Thickness
14 ga

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Item
Underbody
Storage Capacity
14.5 cu ft
Mount Type
Bracket
Lock Type
Keyed
Latch Type
T-Handle
Lid Material
Steel
Truck Box Type
Underbody Truck Box
Texture
Smooth

Description

Underbody, White, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 14.5 cu ft, Body Material Steel, Lid Type Non-Adjustable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.