Shop BUYERS PRODUCTS
See all product information
Create Account
Underbody
- Mfr # 1702503
- Zoro # G6020213
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702503
- Zoro #
- G6020213
- UPC #
- 724920106757
- Country of Origin
- United States
- Item
- Underbody
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- Black
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Finish
- Powder-Coated
- Features
- Replaceable Gasket Sealing System
- Storage Capacity
- 6.1 cu ft
- Lid Material
- Steel
- Texture
- Smooth
- Latch Type
- T-Handle Compression
- Resistance Properties
- Corrosion-Resistant
- Mount Type
- Bracket
- Lid Style
- Single Drop-Down Door
- Wire Color
- Black
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 30 in
- Body Thickness
- 14 ga
- Lid Thickness
- 14 ga
- Fits Chest Size
- Replaceable Gasket Sealing System
Description
Underbody, Black, Single Drop-Down Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.1 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Replaceable Gasket Sealing System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.