Shop BUYERS PRODUCTS
See all product information
Create Account
Underbody
- Mfr # 1703310
- Zoro # G5993825
product price:Â
$
359.95
/ea
Free Shipping & Returns
Key Features
Lid Material
Steel
Body Thickness
14 ga
Finish
Powder-Coated
Color
Black
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1703310
- Zoro #
- G5993825
- UPC #
- 724920172707
- Country of Origin
- United States
- Item
- Underbody
- Lid Material
- Steel
- Finish
- Powder-Coated
- Color
- Black
- Texture
- Smooth
- Truck Box Type
- Underbody Truck Box
- Lid Type
- Non-Adjustable
- Latch Type
- T-Handle
- Body Material
- Steel
- Lock Type
- Keyed
- Storage Capacity
- 1.5 cu ft
- Mount Type
- Bracket
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Lid Style
- Single Drop-Down Door
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Wire Color
- Black
Dimensions
- Body Thickness
- 14 ga
- Overall Width
- 15 in
- Overall Depth
- 15 in
- Lid Thickness
- 14 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Overall Height
- 10 in
Description
Underbody, Black, Single Drop-Down Door, Overall Width 15 in, Overall Depth 15 in, Overall Height 10 in, Storage Capacity 1.5 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.