Shop BUYERS PRODUCTS
See all product information
Create Account
Underbody
- Mfr # 1703320
- Zoro # G5991174
product price:Â
$
399.95
/ea
Free Shipping & Returns
Key Features
Truck Box Type
Underbody Truck Box
Lid Material
Steel
Color
Black
Finish
Powder-Coated
Storage Capacity
1.9 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1703320
- Zoro #
- G5991174
- UPC #
- 724920172721
- Country of Origin
- United States
- Item
- Blk Steel Underbody Truck Box W/T-Handle
- Truck Box Type
- Underbody Truck Box
- Lid Material
- Steel
- Color
- Black
- Finish
- Powder-Coated
- Storage Capacity
- 1.9 cu ft
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Mount Type
- Bracket
- Body Material
- Steel
- Texture
- Smooth
- Lid Style
- Single Drop-Down Door
- Lid Type
- Non-Adjustable
- Lock Type
- Keyed
- Latch Type
- T-Handle
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Wire Color
- Black
Dimensions
- Overall Width
- 15 in
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Overall Depth
- 15 in
- Overall Height
- 13 in
- Lid Thickness
- 14 ga
- Body Thickness
- 14 ga
Description
Underbody, Black, Single Drop-Down Door, Overall Width 15 in, Overall Depth 15 in, Overall Height 13 in, Storage Capacity 1.9 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.