Shop BUYERS PRODUCTS
See all product information
Create Account
Underbody
- Mfr # 1703324
- Zoro # G5994561
product price:Â
$
449.95
/ea
Free Shipping & Returns
Key Features
Overall Depth
15 in
Color
Black
Body Thickness
14 ga
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Overall Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703324
- Zoro #
- G5994561
- UPC #
- 724920172745
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 in
- Body Thickness
- 14 ga
- Overall Height
- 13 in
- Overall Width
- 30 in
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Lid Thickness
- 14 ga
Details
- Item
- Underbody
- Color
- Black
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Truck Box Type
- Underbody Truck Box
- Lid Material
- Steel
- Storage Capacity
- 3.8 cu ft
- Latch Type
- T-Handle
- Body Material
- Steel
- Texture
- Smooth
- Lid Type
- Non-Adjustable
- Lid Style
- Single Drop-Down Door
- Lock Type
- Keyed
- Finish
- Powder-Coated
- Mount Type
- Bracket
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Wire Color
- Black
Description
The Buyers Products 1703324 Blk Steel Underbody Truck Box W/T-Handle is a great addition to your truck. It provides extra storage space for tools, equipment and other supplies. The underbody truck box will provide you with the additional storage space you need on the job site or in your garage.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.