Underbody
- Mfr # 1717110
- Zoro # G206136593
product price:Â
$
312.99
/ea
Key Features
Latch Type
T-Handle
Lock Type
Keyed
Fits Chest Size
Molded Double-Wall Lid Design, Aircraft-Grade Cables and an Automotive Bulb Door Seal, Drop Door with Solid Stainless Steel Hinge Pin
Storage Capacity
9.6 cu ft
Lid Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1717110
- Zoro #
- G206136593
- UPC #
- 724920092296
- Country of Origin
- United States
- Latch Type
- T-Handle
- Lock Type
- Keyed
- Storage Capacity
- 9.6 cu ft
- Lid Material
- Polyethylene
- Body Material
- Polyethylene
- Color
- Black
- Truck Box Type
- Underbody Truck Box
- Lid Style
- Single Drop-Down Door
- Resistance Properties
- Dent-Resistant
- Item
- Underbody
- Texture
- Smooth
- Lid Type
- Non-Adjustable
- Finish
- Unfinished
- Mount Type
- Bracket
- Features
- Molded Double-Wall Lid Design, Aircraft-Grade Cables and an Automotive Bulb Door Seal, Drop Door with Solid Stainless Steel Hinge Pin
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Molded Double-Wall Lid Design, Aircraft-Grade Cables and an Automotive Bulb Door Seal, Drop Door with Solid Stainless Steel Hinge Pin
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 48 in
Description
Underbody, Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 9.6 cu ft, Body Material Polyethylene, Lid Type Non-Adjustable, Features Molded Double-Wall Lid Design, Aircraft-Grade Cables and an Automotive Bulb Door Seal, Drop Door with Solid Stainless Steel Hinge Pin
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.