Underbody
- Mfr # 1732310
- Zoro # G5992854
product price:Â
$
441.99
/ea
Key Features
Overall Height
18 in
Finish
Powder-Coated
Mount Type
Bracket
Body Material
Steel
Fits Chest Size
Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1732310
- Zoro #
- G5992854
- UPC #
- 724920116558
- Country of Origin
- United States
- Item
- Underbody
- Finish
- Powder-Coated
- Mount Type
- Bracket
- Body Material
- Steel
- Color
- Black
- Lid Material
- Steel
- Storage Capacity
- 9.4 cu ft
- Latch Type
- D-Handle
- Texture
- Smooth
- Lock Type
- Keyed
- Number of Locking Points
- 3
- Truck Box Type
- Underbody Truck Box
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Lid Style
- Single Drop-Down Door
- Lid Type
- Non-Adjustable
- Features
- Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
- Wire Color
- Black
Dimensions
- Overall Height
- 18 in
- Fits Chest Size
- Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
- Overall Width
- 48 in
- Body Thickness
- 14 ga
- Lid Thickness
- 14 ga
- Overall Depth
- 18 in
Description
Underbody, Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 9.4 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.