Underbody
- Mfr # 1735100
- Zoro # G6020152
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
18 in
Overall Height
18 in
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1735100
- Zoro #
- G6020152
- UPC #
- 724920116626
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 24 in
- Body Thickness
- 0.1 in
- Lid Thickness
- 0.1 in
- Fits Chest Size
- Replaceable Gasket Sealing System
Details
- Item
- Underbody
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Finish
- Polished
- Features
- Replaceable Gasket Sealing System
- Number of Locking Points
- 3
- Mount Type
- Bracket
- Lid Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant
- Texture
- Diamond Plate
- Color
- Silver
- Lid Style
- Single Drop-Down Door
- Storage Capacity
- 5 cu ft
- Latch Type
- D-Handle
- Wire Color
- Silver
Description
If you are looking for a reliable underbody tool box, the Buyers Products 1735100 Underbody With 3-Pt. Latch is just what you need. This aluminum truck box has a diamond tread finish that makes it tough and durable. The continuous hidden hinge ensures that the lid opens smoothly and quietly. It also has aircraft grade cables which are attached to the lid so that it does not break or bend when lifted by hand. The replaceable gasket sealing system means you can use this tool box in different climates without worrying about rusting or corrosion. The Buyers Products Underbody Tool Box is one of the best quality products on the market today.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.