Shop BUYERS PRODUCTS
See all product information
Create Account
Underbody
- Mfr # 1752800
- Zoro # G806136597
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Lock Type
Keyed
Lid Style
Single Drop-Down Door
Latch Type
T-Handle Compression
Color
Black
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1752800
- Zoro #
- G806136597
- UPC #
- 724920195492
- Country of Origin
- United States
- Lock Type
- Keyed
- Lid Style
- Single Drop-Down Door
- Latch Type
- T-Handle Compression
- Color
- Black
- Lid Material
- Steel
- Item
- Underbody
- Texture
- Smooth
- Body Material
- Steel
- Storage Capacity
- 5 cu ft
- Resistance Properties
- Corrosion-Resistant
- Truck Box Type
- Underbody Truck Box
- Lid Type
- Non-Adjustable
- Mount Type
- Bolt
- Finish
- Powder-Coated
- Features
- Wire Color
- Black
Dimensions
- Overall Depth
- 18 in
- Fits Chest Size
- Overall Width
- 24 in
- Body Thickness
- 12 ga
- Overall Height
- 18 in
- Lid Thickness
- 12 ga
Description
Underbody, Black, Single Drop-Down Door, Overall Width 24 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 5 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors Stay Tightly Secured with a Die-Cast Compression Latch System. Protects your Tools from Moisture and Grime with an Automotive Bulb Seal and Built-in Rain Gutter, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.