Underbody
- Mfr # 1752803
- Zoro # G106136594
product price:Â
$
518.99
/ea
Key Features
Lid Style
Single Drop-Down Door
Mount Type
Bolt
Lid Type
Non-Adjustable
Texture
Smooth
Latch Type
T-Handle Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1752803
- Zoro #
- G106136594
- UPC #
- 724920195508
- Country of Origin
- United States
- Lid Style
- Single Drop-Down Door
- Mount Type
- Bolt
- Lid Type
- Non-Adjustable
- Texture
- Smooth
- Latch Type
- T-Handle Compression
- Truck Box Type
- Underbody Truck Box
- Item
- Underbody
- Color
- Black
- Storage Capacity
- 6.1 cu ft
- Body Material
- Steel
- Lock Type
- Keyed
- Finish
- Powder-Coated
- Lid Material
- Steel
- Resistance Properties
- Corrosion-Resistant
- Features
- Wire Color
- Black
Dimensions
- Overall Depth
- 18 in
- Lid Thickness
- 12 ga
- Body Thickness
- 12 ga
- Overall Height
- 18 in
- Fits Chest Size
- Overall Width
- 30 in
Description
Underbody, Black, Single Drop-Down Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.1 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors Stay Tightly Secured with a Die-Cast Compression Latch System. Protects your Tools from Moisture and Grime with an Automotive Bulb Seal and Built-in Rain Gutter, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.