Zoro Homepage

Underbody

  • Mfr # 1762642

  • Zoro # G911320676


product price: $1,093.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Unfinished
Lid Type
Adjustable
Features
Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1762642
Zoro #
G911320676
UPC #
724920227964
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
48 in
Overall Depth
24 in
Lid Thickness
0.125 in
Body Thickness
0.125 in

Details

Color
Silver
Body Material
Aluminum
Finish
Unfinished
Lid Type
Adjustable
Features
Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation
Storage Capacity
17 cu ft
Item
Underbody
Texture
Smooth
Lock Type
Padlockable
Latch Type
Pull Handle
Lid Material
Aluminum
Truck Box Type
Underbody Truck Box
Resistance Properties
Corrosion-Resistant

Description

Underbody, Silver, Double Barn Doors, Overall Width 48 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 17 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.