Zoro Homepage

Vent Plug, 1/2 NPT, 1-15/32 In

  • Mfr # HBF8

  • Zoro # G3601105


product price: $10.19
/ea

Key Features

Thread Size
1/2"
Height
1.4688 in
Top Cap Dia. (In.)
2 9/16 in
Overall Length (In.)
2 15/32 in
Application
Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBF8
Zoro #
G3601105
UPC #
724920031677
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"
Height
1.4688 in
Top Cap Dia. (In.)
2 9/16 in
Overall Length (In.)
2 15/32 in
Overall Diameter
2 1/2 in
Top Cap Diameter
2 5/8 in
Particle Size
40 micron
Overall Height
1 1/2 in

Details

Item
Vent Plug
Application
Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
Type
Relief/Filler
Product Type
Vent Plug
Temperature Rating - Maximum
212 Degrees F
Resistance Properties
Oil Resistant
Thread Gender
Male
Body Material
Steel
Top Cap Material
Steel
Thread Type
NPT

Description

The Breather Cap from Buyers Products acts as a ventilator to provide a free flow of clean air into your reservoir.


It features oil-resistant filter elements that keep out dirt and dust particles as small as 40 microns.


Breather cap sizing ranges from 1/8 in. NPT to 1 in. NPT.
Product Common Use: Hydraulic Tanks, Hydraulic Reservoirs


•Provides free flow of clean air into hydraulic fluid, oil, chemical, and coolant tanks or reservoirs.
•Large, oil-resistant filter elements dirt and dust particles as small as 40 micron.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.