Buyers Products
Vernier Adj. Locking Control Cable
Mfr # VCGTX10
Zoro # G3982328
original price:
$68.99
14% off
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty Adjustable Locking Control
- Length (In.) 25 3/8 in
- Material Polymer, PVC, Stainless Steel
- Application Dump Truck, PTO
- Number of Pieces 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Mb21 (B) Vhf Extension Speaker (MB21B)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC275N)
- 3M Scotchcal Application Squeegee 71602, Go (840481)
- GARMIN Transom Mnt DownV 500W ; Traditional 500W Transducer w/Temp-8-Pin (010-01960-01)
- BUYERS PRODUCTS Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length (VCGTX15)
- BUYERS PRODUCTS PTO Control Cable, 10 Ft (RO9D3.5X10)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- BUYERS PRODUCTS Bulkhead Fitting, 3/8 In, 0.375 Conduit (1238)
- BUYERS PRODUCTS Throttle Stop, Brass (10/PK) (51610)
- BUYERS PRODUCTS Exterior Throttle Cables, L300In (VCGTX25)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- Buyers Products Engine Specialty Tools