Zoro Homepage

Weld-On Corner Security Latch Set

  • Mfr # B2589W

  • Zoro # G9112603


product price: $10.19
/ea

Key Features

Type
Weld-On Corner Security Latch Set
Material
Carbon Steel
Application
Stake bodies, Trailers, Gates, Fences
Length
4.6" (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2589W
Zoro #
G9112603
UPC #
724920015226
Country of Origin
United States

Dimensions

Length
4.6" (Handle)

Details

Type
Weld-On Corner Security Latch Set
Material
Carbon Steel
Application
Stake bodies, Trailers, Gates, Fences
Item
Latch Set,Security,Weld-On,Corner

Description

Latch Set,Security,Weld-On,Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.