Shop BUYERS PRODUCTS
See all product information
Create Account
Weld on Hook, 8-1/2 in L
- Mfr # B2800AC
- Zoro # G9111650
product price:Â
$
98.69
/ea
Key Features
For Use With
Bus, Truck
Features
Drop-Forged Towing Hook Pairs from Buyers Products are Installed on a Bus or Truck to Allow it to be Efficiently Pulled from a Ditch Situation, The Hooks are Bolted to the Right and Left Sides of the Front or Rear of the Frame for Easy Access to the Vehicle
Type
Drop-Forged Towing Hook Pairs
Color
Silver
Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2800AC
- Zoro #
- G9111650
- UPC #
- 724920016308
- Country of Origin
- United States
- Item
- Weld on Hook
- For Use With
- Bus, Truck
- Features
- Drop-Forged Towing Hook Pairs from Buyers Products are Installed on a Bus or Truck to Allow it to be Efficiently Pulled from a Ditch Situation, The Hooks are Bolted to the Right and Left Sides of the Front or Rear of the Frame for Easy Access to the Vehicle
- Type
- Drop-Forged Towing Hook Pairs
- Color
- Silver
- Material
- Forged Steel
- Hook Type
- Weld on Hook
- Assembly Break Strength
- 13,500 lb
- Shell Material
- Forged Steel
- Working Load Break Strength
- 13,500 lb
- Grade
- 70
- Wire Color
- Silver
Dimensions
- Fits Chest Size
- Drop-Forged Towing Hook Pairs from Buyers Products are Installed on a Bus or Truck to Allow it to be Efficiently Pulled from a Ditch Situation, The Hooks are Bolted to the Right and Left Sides of the Front or Rear of the Frame for Easy Access to the Vehicle
- Overall Width
- 5 1/4 in
- Overall Length
- 8 1/2 in
- Hook Size
- 2 3/4 in
- Length
- 8 1/2 in
Description
Weld on Hook, Hook Type Weld on Hook, Working Load Break Strength 13,500 lb, Hook Size 2 3/4 in, Material Forged Steel, Overall Length 8 1/2 in, Overall Width 5 1/4 in, Features Drop-Forged Towing Hook Pairs from Buyers Products are Installed on a Bus or Truck to Allow it to be Efficiently Pulled from a Ditch Situation, The Hooks are Bolted to the Right and Left Sides of the Front or Rear of the Frame for Easy Access to the Vehicle, Assembly Break Strength 13,500 lb, Color Silver, Grade 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.