Zoro Homepage

Weld-On Safety Chain Bar 5/8 Inch Diameter

  • Mfr # SC58B

  • Zoro # G3764737


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Width
2 1/2 in
Type
Safety Chain Clip
Size (In.)
5/8" Clip
Application
Towing
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC58B
Zoro #
G3764737
UPC #
724920095860
Country of Origin
India

Dimensions

Width
2 1/2 in
Size (In.)
5/8" Clip
Length
4 in
Manufacturers Warranty Length
1 yr
Diameter
5/8 in
Height
5/8 in
Overall Width
2 9/16 in
Overall Length
8 1/4 in

Details

Item
Chain Clip
Type
Safety Chain Clip
Application
Towing
Features
Safety Chain Clip Welds Onto Trailer Frame to Securely Hold A Trailer Chain In Place
Material
Carbon Steel
Finish
Unfinished
For Use With
Towing
Product Type
Chain Clip

Description

Chain Clip, Product Type Chain Clip, For Use With Towing, Overall Length 8 1/4 in, Overall Width 2 9/16 in, Finish Unfinished, Height 5/8 in, Features Safety Chain Clip Welds Onto Trailer Frame to Securely Hold A Trailer Chain In Place, Diameter 5/8 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.