Zoro Homepage

Wheel Chock, 3 In H, Black, Rubber

  • Mfr # WC35225

  • Zoro # G309833740


product price: $15.89
/ea

Key Features

Width
3 in
Height
2 1/4 in
Includes
Rope
Material
Rubber
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC35225
Zoro #
G309833740
UPC #
724920080644
Country of Origin
Thailand

Dimensions

Width
3 in
Height
2 1/4 in
Depth
5 in
Chain/Rope Length
3 ft
Overall Height
3 in
Overall Length
5 in
Overall Width
2 1/4 in

Details

Item
Wheel Chock
Includes
Rope
Material
Rubber
Color
Black
Wheel Chock Surface Tread
Grooved
Wheel Chock Material
Rubber
Primary Wheel Chock Application
ATVS; Gas Powered Scooters; Riding Lawnmowers; UTVs
Application
Small Vehicles
Number of Chocks
2
Includes Eye Bolt
Eye Bolt Not Included
Surface Tread Type
Grooved
Includes Handle
Handle Not Included
Includes Sign
Sign Not Included
Includes Chain/Rope
Rope Included

Description

Primary Wheel Chock Application ATVS; Gas Powered Scooters; Riding Lawnmowers; UTVs, Width 3 in, Height 2 1/4 in, Depth 5 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock, Black, Includes Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.