Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # 92421SSA
- Zoro # G022730241
product price:Â
$
6,830.99
/ea
Free Shipping & Returns
Key Features
Product Type
Tailgate Spreader
For Media Type
Salt, Salt/Sand Mix
Spread Width - Minimum
4 ft
Spreader Drive Mechanism
Hydraulic
Hopper Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92421SSA
- Zoro #
- G022730241
- UPC #
- 724920117753
- Country of Origin
- United States
- Product Type
- Tailgate Spreader
- For Media Type
- Salt, Salt/Sand Mix
- Spreader Drive Mechanism
- Hydraulic
- Hopper Material
- Stainless Steel
- Spreader Form
- Tailgate
- Features
- Independent Hydraulic Auger and Spinner Motors
- Spreader Type
- Broadcast
- Flow Control Mechanism
- Variable Speed Auger
- Application
- Snow Removal and De-Icing
- Includes
- Auger Screen
- Item
- Tailgate Spreader with Extended Sides
- Compatible Vehicle Type
- Truck
Description
Tailgate Spreader with Extended Sides, Capacity Not Applicable, Features Independent Hydraulic Auger and Spinner Motors, Includes Auger Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.