Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # 92426SSA
- Zoro # G922731058
product price:Â
$
6,830.99
/ea
Free Shipping & Returns
Key Features
Spinner Size
18 in
Spreader Drive Mechanism
Hydraulic
Spreader Form
Tailgate
Spread Width - Maximum
40 ft
Spreader Type
Broadcast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92426SSA
- Zoro #
- G922731058
- UPC #
- 724920116343
- Country of Origin
- United States
- Item
- Tailgate Spreader
- Spreader Drive Mechanism
- Hydraulic
- Spreader Form
- Tailgate
- Spreader Type
- Broadcast
- Flow Control Mechanism
- Variable Speed Auger
- Application
- Snow Removal and De-Icing
- Features
- Independent Hydraulic Auger and Spinner Motors
- Product Type
- Tailgate Spreader
- Compatible Vehicle Type
- Truck
- Includes
- Auger Screen
- Hopper Material
- Stainless Steel
- For Media Type
- Salt, Salt/Sand Mix
Description
Tailgate Spreader, Capacity Not Applicable, Features Independent Hydraulic Auger and Spinner Motors, Includes Auger Screen