Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # 92428SSA
- Zoro # G122731261
product price:Â
$
5,640.99
/ea
Free Shipping & Returns
Key Features
Features
Independent Hydraulic Auger and Spinner motors Handles Bulk Salt or a 50/50 Sand/Salt Mix.
Flow Control Mechanism
Variable Speed Auger
Spreader Form
Tailgate
Hopper Material
Stainless Steel
For Media Type
Salt, Salt/Sand Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92428SSA
- Zoro #
- G122731261
- UPC #
- 724920147606
- Country of Origin
- United States
Dimensions
- Spread Width - Minimum
- 4 ft
- Spread Width - Maximum
- 40 ft
- Spinner Size
- 18 in
Details
- Features
- Independent Hydraulic Auger and Spinner motors Handles Bulk Salt or a 50/50 Sand/Salt Mix.
- Flow Control Mechanism
- Variable Speed Auger
- Spreader Form
- Tailgate
- Hopper Material
- Stainless Steel
- For Media Type
- Salt, Salt/Sand Mix
- Includes
- Auger Screen
- Compatible Vehicle Type
- Truck
- Item
- Tailgate Spreader
- Spreader Drive Mechanism
- Hydraulic
- Application
- Snow Removal and De-Icing
- Spreader Type
- Broadcast
- Product Type
- Tailgate Spreader
Description
Tailgate Spreader, Capacity Not Applicable, Features Independent Hydraulic Auger and Spinner motors Handles Bulk Salt or a 50/50 Sand/Salt Mix., Includes Auger Screen