Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # 92450SSA
- Zoro # G822731868
product price:Â
$
8,200.99
/ea
Free Shipping & Returns
Key Features
Flow Control Mechanism
Variable Speed Auger
Hopper Material
Stainless Steel
For Use With
Dump Trucks
Application
Snow Removal and De-Icing
Spreader Drive Mechanism
Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92450SSA
- Zoro #
- G822731868
- UPC #
- 724920110679
- Country of Origin
- United States
Dimensions
- Spread Width - Minimum
- 4 ft
- Spinner Size
- 18 in
- Spread Width - Maximum
- 40 ft
Details
- Flow Control Mechanism
- Variable Speed Auger
- Item
- Tailgate Spreader
- Hopper Material
- Stainless Steel
- For Use With
- Dump Trucks
- Application
- Snow Removal and De-Icing
- Spreader Drive Mechanism
- Hydraulic
- Product Type
- Tailgate Spreader
- Spreader Form
- Tailgate
- For Media Type
- Salt, Salt/Sand Mix
- Features
- Independent Hydraulic Auger and Spinner Motors, Unique Dual Spinner Design is Ideal for Airport Runways
- Includes
- Auger Screen
- Spreader Type
- Broadcast
- Compatible Vehicle Type
- Truck
Description
Tailgate Spreader, Capacity Not Applicable, Features Independent Hydraulic Auger and Spinner Motors, Unique Dual Spinner Design is Ideal for Airport Runways, For Use With Dump Trucks, Includes Auger Screen