Shop BUYSMARTDEPOT
Create Account
3758 Black Softside Brief; Black
- Mfr # 3758 Black
- Zoro # G803963905
product price:Â
$
31.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3758 Black
- Zoro #
- G803963905
- UPC #
- 44759375811
- Country of Origin
- China
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Made of 600D Polyester
- Spacious Main Zippered Compartment
- Front Zippered Pocket
- Dual Soft Grab Handle
- Organizer Pocket Inside theBag
- Adjustable & Detachable Shoulder Strap
- Color: Black
- Material: Polyester
- Dimension: 13 1/2" x 11 1/2" x 3 1/2"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.