Shop BV MEDICAL

Fiber Optic Xenon 2.5 V Mini-Otoscope; Royal Blue

  • Mfr # BV-Medical-60-830-250

  • Zoro # G804157631


product price:  $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BV-Medical-60-830-250
Zoro #
G804157631
UPC #
845821025357
Country of Origin
China

Description

Features
  • 2 AA batteries
  • Fiber Optic Xenon 2.5 V Mini-Otoscope
Specifications
  • Dimension: 4" H x 5" W x 8" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.