Shop BV TECH
See all product information
Create Account
PoE+ Injector, 54V DC, 240V AC, Black
- Mfr # POE-I100G-60W
- Zoro # G724218603
product price:Â
$
29.35
/ea
Sold in multiples of 40 for
$1,174.00
Key Features
Features
1 PoE Port and 1 Uplink Port at 10/100/1000Mbps Each, Built-In Power Supply for All-In-One Design (Uses Standard Included Grounded AC Cord), Upto 60W of Power Over Ethernet
Manufacturers Warranty Length
1 yr
Standards
IEEE 802.3bt
Product Type
PoE Injector
Fits Chest Size
1 PoE Port and 1 Uplink Port at 10/100/1000Mbps Each, Built-In Power Supply for All-In-One Design (Uses Standard Included Grounded AC Cord), Upto 60W of Power Over Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POE-I100G-60W
- Zoro #
- G724218603
- UPC #
- 811853030768
- Country of Origin
- China
- Features
- 1 PoE Port and 1 Uplink Port at 10/100/1000Mbps Each, Built-In Power Supply for All-In-One Design (Uses Standard Included Grounded AC Cord), Upto 60W of Power Over Ethernet
- Item
- PoE+ Injector
- Standards
- IEEE 802.3bt
- Product Type
- PoE Injector
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Fits Chest Size
- 1 PoE Port and 1 Uplink Port at 10/100/1000Mbps Each, Built-In Power Supply for All-In-One Design (Uses Standard Included Grounded AC Cord), Upto 60W of Power Over Ethernet
Description
PoE+ Injector, Product Type PoE Injector, Mounting Location Wall, Features 1 PoE Port and 1 Uplink Port at 10/100/1000Mbps Each, Built-In Power Supply for All-In-One Design (Uses Standard Included Grounded AC Cord), Upto 60W of Power Over Ethernet, Manufacturers Warranty Length 1 yr, Standards IEEE 802.3bt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.