Shop BV TECH
See all product information
Create Account
PoE+ Injector, 54V DC, 240V AC, Black
- Mfr # POE-I100G-90W
- Zoro # G224218653
product price:Â
$
41.39
/ea
Sold in multiples of 40 for
$1,655.60
Key Features
Overall Height
43 3/8 mm
Maximum Operating Temperature
45 Degrees C
Minimum Operating Temperature
0 Degrees C
Features
Product Type
PoE Injector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POE-I100G-90W
- Zoro #
- G224218653
- UPC #
- 811853033592
- Country of Origin
- China
- Item
- PoE+ Injector
- Maximum Operating Temperature
- 45 Degrees C
- Minimum Operating Temperature
- 0 Degrees C
- Features
- Product Type
- PoE Injector
- Standards
- IEE802.3bt PoE Compliant
Dimensions
- Overall Height
- 43 3/8 mm
- Overall Width
- 64 3/8 mm
- Manufacturers Warranty Length
- 1 yr
- Overall Depth
- 145 3/4 mm
- Fits Chest Size
Description
PoE+ Injector, Product Type PoE Injector, Mounting Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.