Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bv Tech PoE Switch, Camera Inputs 16, 7" L POE-SW1602A

PoE Switch, Camera Inputs 16, 7" L (Discontinued)

  • Mfr # POE-SW1602A
  • Zoro # G0954541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POE-SW1602A
Zoro #
G0954541
UPC #
-
Country of Origin
China

Dimensions

Width
1 13/16 in
Height
11 13/64 in
Length
7 in
Depth
11 13/64 in

Details

For Use With
CCTV, Security Cameras
Item
PoE Switch
Camera Inputs
16
Includes
Power cord
Material
Metal
Input Voltage
100/240V AC
Mounting
Desktop, Rack
Load Capacity
130W
Output Voltage
54V DC
Color
Gray

Description

PoE Switch, Color Gray, Includes Power Cord, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.