FITTING ELBOW 90 DG 3/8"-18 NPTF MALE X 3/8"18 NPTF FEMALE 10000PSI

  • Mfr # FT107

  • Zoro # G9800438


product price:  $50.39
/ea

Key Features

Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
NPTF x NPTF
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT107
Zoro #
G9800438
UPC #
047077798515
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/8 in x 3/8 in
Thread Size
3/8"-18
Hose Fitting B Size
3/8 in
Overall Length
1.4 in
Hose Fitting A Size
3/8 in
Compatible Pipe Size
3/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Connection Type
NPTF x NPTF
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Standards
ANSI B40.1, ASME B30.1, SAE 100
Max. Working Pressure @ 70 F
10,000 psi
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Female
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Female
Fitting Movement
Rigid
Includes O-Ring
No
For Hose Type
Hydraulic
Crimpable
No

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.4 in, Fitting Material Steel, ANSI B40.1, ASME B30.1, SAE 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.