Hollow Hydraulic Rams, 30 ton Cap.
- Mfr # HUDC3006
- Zoro # G115508894
product price:Â
$
4,052.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
11.5 in
Outside Dia.
5.5 in
Effective Push Area
6.35 sq in
Body Material
Aluminum
Oil Capacity Push
38.07 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUDC3006
- Zoro #
- G115508894
- UPC #
- 047077823378
- Country of Origin
- Canada
Dimensions
- Retracted Height
- 11.5 in
- Outside Dia.
- 5.5 in
- Stroke Length
- 6 in
- Extended Height
- 17.5 in
- Center Hole Dia.
- 1.50 in
- Nominal Stroke Length
- 6 in
Details
- Effective Push Area
- 6.35 sq in
- Body Material
- Aluminum
- Oil Capacity Push
- 38.07 cu in
- Cylinder Type
- Hollow Hole Cylinder
- Item
- Hollow Hydraulic Rams
- Nominal Capacity
- 30 ton
- Single Acting/Double Acting
- Double Acting
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 30 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 6.35 sq in, Oil Capacity Push 38.07 cu in, Retracted Height 11.5 in, Extended Height 17.5 in, Outside Dia. 5.5 in, Center Hole Dia. 1.50 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.