Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, 30 ton Cap.
- Mfr # HUDC3010
- Zoro # G215508879
product price:Â
$
6,175.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
15.5 in
Extended Height
25.5 in
Outside Dia.
5.5 in
Oil Capacity Push
63.45 cu in
Nominal Capacity
30 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HUDC3010
- Zoro #
- G215508879
- UPC #
- 047077823361
- Country of Origin
- Canada
- Oil Capacity Push
- 63.45 cu in
- Nominal Capacity
- 30 ton
- Body Material
- Aluminum
- Includes
- CH38F High Flow Coupler with Dust Cap
- Item
- Hollow Hydraulic Rams
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 6.35 sq in
- Single Acting/Double Acting
- Double Acting
- Cylinder Type
- Hollow Hole Cylinder
Dimensions
- Retracted Height
- 15.5 in
- Extended Height
- 25.5 in
- Outside Dia.
- 5.5 in
- Center Hole Dia.
- 1.50 in
- Stroke Length
- 10 in
- Nominal Stroke Length
- 10 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 30 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 6.35 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 63.45 cu in, Retracted Height 15.5 in, Extended Height 25.5 in, Outside Dia. 5.5 in, Center Hole Dia. 1.50 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.