Hollow Hydraulic Rams, 50 ton Cap.
- Mfr # HUDC5010
- Zoro # G215508862
product price:Â
$
6,968.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
15.5 in
Body Material
Aluminum
Extended Height
25.5 in
Max. Pressure
10,000 psi
Center Hole Dia.
2.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUDC5010
- Zoro #
- G215508862
- UPC #
- 047077823392
- Country of Origin
- Canada
Dimensions
- Retracted Height
- 15.5 in
- Extended Height
- 25.5 in
- Center Hole Dia.
- 2.13 in
- Outside Dia.
- 7.5 in
- Stroke Length
- 10 in
- Nominal Stroke Length
- 10 in
Details
- Body Material
- Aluminum
- Max. Pressure
- 10,000 psi
- Includes
- CH38F High Flow Coupler with Dust Cap
- Effective Push Area
- 10.3 sq in
- Nominal Capacity
- 50 ton
- Single Acting/Double Acting
- Double Acting
- Item
- Hollow Hydraulic Rams
- Oil Capacity Push
- 103.08 cu in
- Cylinder Type
- Hollow Hole Cylinder
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 50 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 10.3 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 103.08 cu in, Retracted Height 15.5 in, Extended Height 25.5 in, Outside Dia. 7.5 in, Center Hole Dia. 2.13 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.