Hollow Hydraulic Rams, 60 ton Cap.
- Mfr # HUC6003
- Zoro # G615508875
product price:Â
$
6,226.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
3 in
Retracted Height
10.25 in
Nominal Capacity
60 ton
Center Hole Dia.
2.13 in
Effective Push Area
12.3 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUC6003
- Zoro #
- G615508875
- UPC #
- 047077820742
- Country of Origin
- Canada
Dimensions
- Stroke Length
- 3 in
- Retracted Height
- 10.25 in
- Center Hole Dia.
- 2.13 in
- Outside Dia.
- 7.5 in
- Extended Height
- 13.25 in
- Nominal Stroke Length
- 3 in
Details
- Nominal Capacity
- 60 ton
- Item
- Hollow Hydraulic Rams
- Effective Push Area
- 12.3 sq in
- Max. Pressure
- 10,000 psi
- Body Material
- Aluminum
- Includes
- CH38F High Flow Coupler with Dust Cap
- Oil Capacity Push
- 37 cu in
- Single Acting/Double Acting
- Single Acting
- Cylinder Type
- Hollow Hole Cylinder
Description
Hollow Hydraulic Rams, Single Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 60 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Effective Push Area 12.3 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 37 cu in, Retracted Height 10.25 in, Extended Height 13.25 in, Outside Dia. 7.5 in, Center Hole Dia. 2.13 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.