Shop BVA HYDRAULICS
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 100 ton Cap.
- Mfr # HDC10006
- Zoro # G915508889
product price:Â
$
5,917.99
/ea
Key Features
Base Bolt Circle Dia.
7.01 in
Extended Height
19.49 in
Single Acting/Double Acting
Double Acting
Collar Thread Size
8 3/8"-12
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC10006
- Zoro #
- G915508889
- UPC #
- 047077813386
- Country of Origin
- Taiwan, Province of China
- Single Acting/Double Acting
- Double Acting
- Body Material
- Steel
- Includes
- CH38F High Flow Coupler with Dust Cap
- Oil Capacity Push
- 132.39 cu in
- Nominal Capacity
- 100 ton
- Cylinder Type
- Hollow Hole Cylinder
- Max. Pressure
- 10,000 psi
- Item
- Hollow Hydraulic Rams
Dimensions
- Base Bolt Circle Dia.
- 7.01 in
- Extended Height
- 19.49 in
- Collar Thread Size
- 8 3/8"-12
- Retracted Height
- 13.49 in
- Base Mounting Thread Size
- 5/8"-11
- Plunger Dia.
- 4.92 in
- Stroke Length
- 6 in
- Outside Dia.
- 8.39 in
- Center Hole Dia.
- 3.11 in
- Nominal Stroke Length
- 6 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 100 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Max. Pressure 10,000 psi, Oil Capacity Push 132.39 cu in, Retracted Height 13.49 in, Extended Height 19.49 in, Outside Dia. 8.39 in, Plunger Dia. 4.92 in, Collar Thread Size 8 3/8 In.-12, Base Bolt Circle Dia. 7.01 in, Base Mounting Thread Size 5/8 In.-11, Center Hole Dia. 3.11 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.